WING SCREW M05X15, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.205X15
Zoro # G816382717
product price: $2.25
/eaSold in multiples of 4 for $9.00
Key Features
Fastener Length
15 mm
Head Type
Wing
System of Measurement
Metric
Finish
Galvanized
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.205X15
Zoro #
G816382717
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
15 mm
Thread Size
M5
Details
Item
Thumb Screw
Head Type
Wing
System of Measurement
Metric
Finish
Galvanized
Thread Style
Fully Threaded
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.