WING SCREW M05X40, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.205X40
Zoro # G516382703
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Fastener Length
40 mm
Thread Style
Fully Threaded
Thread Size
M5
Head Type
Wing
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.205X40
Zoro #
G516382703
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
40 mm
Thread Size
M5
Details
Thread Style
Fully Threaded
Item
Thumb Screw
Head Type
Wing
System of Measurement
Metric
Material
Steel
Finish
Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.