WING SCREW M06X20, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.206X20
Zoro # G616382634
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Finish
Galvanized
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Steel
Head Type
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.206X20
Zoro #
G616382634
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M6
Fastener Length
20 mm
Details
Finish
Galvanized
Item
Thumb Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Steel
Head Type
Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.