Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WING SCREW M06X30, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT

  • Mfr # K2343.1206X30

  • Zoro # G516382840


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Finish
Bright
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Wing
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.1206X30
Zoro #
G516382840
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
30 mm
Thread Size
M6

Details

Finish
Bright
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Wing
Item
Thumb Screw
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products