WING SCREW M06X35, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT

  • Mfr # K2343.1206X35

  • Zoro # G816382847


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Finish
Bright
Material
Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.1206X35
Zoro #
G816382847
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
35 mm
Thread Size
M6

Details

Finish
Bright
Item
Thumb Screw
Material
Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.