WING SCREW M06X40, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT
Mfr # K2343.1206X40
Zoro # G016382814
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Stainless Steel
Thread Size
M6
Head Type
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.1206X40
Zoro #
G016382814
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
40 mm
Thread Size
M6
Details
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Stainless Steel
Head Type
Wing
Item
Thumb Screw
Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.