WING SCREW M06X45, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT
Mfr # K2343.1206X45
Zoro # G216382836
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Thread Size
M6
Head Type
Wing
System of Measurement
Metric
Finish
Bright
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.1206X45
Zoro #
G216382836
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M6
Fastener Length
45 mm
Details
Head Type
Wing
System of Measurement
Metric
Finish
Bright
Item
Thumb Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.