WING SCREW M06X50, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT
Mfr # K2343.1206X50
Zoro # G516382833
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Thread Size
M6
Thread Style
Fully Threaded
Head Type
Wing
System of Measurement
Metric
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.1206X50
Zoro #
G516382833
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
50 mm
Thread Size
M6
Details
Item
Thumb Screw
Thread Style
Fully Threaded
Head Type
Wing
System of Measurement
Metric
Finish
Bright
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.