Zoro Homepage

WING SCREW M06X50, FORM:AMERICAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.206X50

  • Zoro # G616382306


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

System of Measurement
Metric
Head Type
Wing
Finish
Galvanized
Thread Style
Fully Threaded
Fastener Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.206X50
Zoro #
G616382306
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
50 mm
Thread Size
M6

Details

System of Measurement
Metric
Head Type
Wing
Finish
Galvanized
Thread Style
Fully Threaded
Item
Thumb Screw
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.