Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WING SCREW M08X15, FORM:AMERICAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.208X15

  • Zoro # G816382229


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Fastener Length
15 mm
Head Type
Wing
Material
Steel
System of Measurement
Metric
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.208X15
Zoro #
G816382229
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
15 mm
Thread Size
M8

Details

Head Type
Wing
Material
Steel
System of Measurement
Metric
Item
Thumb Screw
Thread Style
Fully Threaded
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.