WING SCREW M08X20, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT
Mfr # K2343.1208X20
Zoro # G816382694
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
System of Measurement
Metric
Thread Size
M8
Finish
Bright
Head Type
Wing
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.1208X20
Zoro #
G816382694
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M8
Fastener Length
20 mm
Details
System of Measurement
Metric
Item
Thumb Screw
Finish
Bright
Head Type
Wing
Material
Stainless Steel
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.