WING SCREW M08X35, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT
Mfr # K2343.1208X35
Zoro # G916382693
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Head Type
Wing
Material
Stainless Steel
System of Measurement
Metric
Thread Size
M8
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.1208X35
Zoro #
G916382693
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M8
Fastener Length
35 mm
Details
Head Type
Wing
Item
Thumb Screw
Material
Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.