WING SCREW M08X50, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.208X50
Zoro # G116382523
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
System of Measurement
Metric
Head Type
Wing
Material
Steel
Fastener Length
50 mm
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.208X50
Zoro #
G116382523
UPC #
-
Country of Origin
Italy
Dimensions
Fastener Length
50 mm
Thread Size
M8
Details
System of Measurement
Metric
Head Type
Wing
Material
Steel
Finish
Galvanized
Item
Thumb Screw
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.