WING SCREW M10X16, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT

  • Mfr # K2343.1210X16

  • Zoro # G916382631


product price: $8.39
/ea

Key Features

Finish
Bright
Head Type
Wing
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.1210X16
Zoro #
G916382631
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M10
Fastener Length
16 mm

Details

Finish
Bright
Head Type
Wing
System of Measurement
Metric
Thread Style
Fully Threaded
Item
Thumb Screw
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.