WING SCREW M10X25, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT

  • Mfr # K2343.1210X25

  • Zoro # G916382587


product price: $9.15
/ea

Key Features

Finish
Bright
Thread Style
Fully Threaded
Head Type
Wing
Material
Stainless Steel
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.1210X25
Zoro #
G916382587
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
25 mm
Thread Size
M10

Details

Finish
Bright
Thread Style
Fully Threaded
Head Type
Wing
Material
Stainless Steel
System of Measurement
Metric
Item
Thumb Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.