WING SCREW M10X30, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.210X30
Zoro # G316382453
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Thread Size
M10
Thread Style
Fully Threaded
Finish
Galvanized
Head Type
Wing
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.210X30
Zoro #
G316382453
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M10
Fastener Length
30 mm
Details
Thread Style
Fully Threaded
Finish
Galvanized
Head Type
Wing
Item
Thumb Screw
System of Measurement
Metric
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.