WING SCREW M10X40, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.210X40
Zoro # G216382423
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Material
Steel
Head Type
Wing
Thread Size
M10
Finish
Galvanized
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.210X40
Zoro #
G216382423
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M10
Fastener Length
40 mm
Details
Material
Steel
Head Type
Wing
Finish
Galvanized
System of Measurement
Metric
Thread Style
Fully Threaded
Item
Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.