WING SCREW M10X45, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT
Mfr # K2343.1210X45
Zoro # G316382644
product price: $10.45
/eaKey Features
Head Type
Wing
Thread Size
M10
Finish
Bright
System of Measurement
Metric
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.1210X45
Zoro #
G316382644
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
45 mm
Thread Size
M10
Details
Head Type
Wing
Finish
Bright
System of Measurement
Metric
Item
Thumb Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.