WING SCREW M10X60, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT
Mfr # K2343.1210X60
Zoro # G916382792
product price: $17.39
/eaKey Features
Finish
Bright
Material
Stainless Steel
Thread Size
M10
System of Measurement
Metric
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.1210X60
Zoro #
G916382792
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M10
Fastener Length
60 mm
Details
Finish
Bright
Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.