Zoro Homepage

WING SCREW M10X60, FORM:AMERICAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.210X60

  • Zoro # G416382391


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Thread Size
M10
Head Type
Wing
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.210X60
Zoro #
G416382391
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M10
Fastener Length
60 mm

Details

Head Type
Wing
System of Measurement
Metric
Thread Style
Fully Threaded
Material
Steel
Finish
Galvanized
Item
Thumb Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.