WING SCREW M12X40, FORM:AMERICAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.212X40

  • Zoro # G716382411


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Thread Size
M12
Finish
Galvanized
System of Measurement
Metric
Head Type
Wing
Fastener Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.212X40
Zoro #
G716382411
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M12
Fastener Length
40 mm

Details

Finish
Galvanized
System of Measurement
Metric
Head Type
Wing
Item
Thumb Screw
Thread Style
Fully Threaded
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.