WING SCREW M12X60, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.212X60
Zoro # G116382325
product price: $8.15
/eaKey Features
Material
Steel
Thread Style
Fully Threaded
Finish
Galvanized
Thread Size
M12
Head Type
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.212X60
Zoro #
G116382325
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M12
Fastener Length
60 mm
Details
Material
Steel
Thread Style
Fully Threaded
Finish
Galvanized
Head Type
Wing
System of Measurement
Metric
Item
Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.