WING SCREW SIMILAR TO DIN 316 M04X10, FORM:GERMAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.104X10

  • Zoro # G516382659


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Material
Steel
Thread Style
Fully Threaded
System of Measurement
Metric
Thread Size
M4
Fastener Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2343.104X10
Zoro #
G516382659
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M4
Fastener Length
10 mm

Details

Material
Steel
Thread Style
Fully Threaded
System of Measurement
Metric
Item
Thumb Screw
Finish
Galvanized
Head Type
Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products