WING SCREW SIMILAR TO DIN 316 M04X16, FORM:GERMAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.104X16

  • Zoro # G016382623


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Wing
Finish
Galvanized
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2343.104X16
Zoro #
G016382623
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
16 mm
Thread Size
M4

Details

System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Wing
Finish
Galvanized
Item
Thumb Screw
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products