WING SCREW SIMILAR TO DIN 316 M04X20, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.104X20
Zoro # G016382579
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Finish
Galvanized
System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Wing
Thread Size
M4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.104X20
Zoro #
G016382579
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M4
Fastener Length
20 mm
Details
Finish
Galvanized
System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Wing
Material
Steel
Item
Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.