WING SCREW SIMILAR TO DIN 316 M05X10, FORM:GERMAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.105X10

  • Zoro # G416382803


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Finish
Galvanized
Head Type
Wing
Thread Style
Fully Threaded
Material
Steel
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.105X10
Zoro #
G416382803
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M5
Fastener Length
10 mm

Details

Finish
Galvanized
Head Type
Wing
Thread Style
Fully Threaded
Material
Steel
System of Measurement
Metric
Item
Thumb Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products