WING SCREW SIMILAR TO DIN 316 M05X25, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.105X25
Zoro # G116382806
product price:Â $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Finish
Galvanized
Fastener Length
25 mm
Head Type
Wing
Thread Size
M5
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.105X25
Zoro #
G116382806
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
25 mm
Thread Size
M5
Details
Finish
Galvanized
Item
Thumb Screw
Head Type
Wing
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.