WING SCREW SIMILAR TO DIN 316 M05X30, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.105X30
Zoro # G616382788
product price:Â $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Finish
Galvanized
Thread Size
M5
System of Measurement
Metric
Head Type
Wing
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.105X30
Zoro #
G616382788
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M5
Fastener Length
30 mm
Details
Finish
Galvanized
System of Measurement
Metric
Head Type
Wing
Item
Thumb Screw
Material
Steel
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.