WING SCREW SIMILAR TO DIN 316 M05X40, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.105X40
Zoro # G816382687
product price:Â $4.59
/ea
Sold in multiples of 2 for $9.18
Key Features
System of Measurement
Metric
Fastener Length
40 mm
Head Type
Wing
Thread Size
M5
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.105X40
Zoro #
G816382687
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
40 mm
Thread Size
M5
Details
System of Measurement
Metric
Item
Thumb Screw
Head Type
Wing
Thread Style
Fully Threaded
Material
Steel
Finish
Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.