WING SCREW SIMILAR TO DIN 316 M06X16, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.106X16
Zoro # G016382739
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Thread Size
M6
Fastener Length
16 mm
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.106X16
Zoro #
G016382739
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M6
Fastener Length
16 mm
Details
Item
Thumb Screw
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Galvanized
Head Type
Wing
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.