WING SCREW SIMILAR TO DIN 316 M06X20, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.106X20
Zoro # G416382629
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Finish
Galvanized
Thread Style
Fully Threaded
Thread Size
M6
Fastener Length
20 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.106X20
Zoro #
G416382629
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Fastener Length
20 mm
Details
Finish
Galvanized
Thread Style
Fully Threaded
Material
Steel
Head Type
Wing
System of Measurement
Metric
Item
Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.