WING SCREW SIMILAR TO DIN 316 M06X35, FORM:GERMAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.106X35

  • Zoro # G316382668


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Material
Steel
Head Type
Wing
Thread Style
Fully Threaded
Thread Size
M6
Fastener Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.106X35
Zoro #
G316382668
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M6
Fastener Length
35 mm

Details

Material
Steel
Head Type
Wing
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Metric
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.