WING SCREW SIMILAR TO DIN 316 M06X40, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.106X40
Zoro # G216382584
product price:Â $5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
System of Measurement
Metric
Finish
Galvanized
Fastener Length
40 mm
Head Type
Wing
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.106X40
Zoro #
G216382584
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
40 mm
Thread Size
M6
Details
System of Measurement
Metric
Finish
Galvanized
Head Type
Wing
Material
Steel
Thread Style
Fully Threaded
Item
Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.