WING SCREW SIMILAR TO DIN 316 M10X16, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.110X16
Zoro # G716382695
product price:Â $9.25
/eaKey Features
Thread Size
M10
Finish
Galvanized
Thread Style
Fully Threaded
Fastener Length
16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.110X16
Zoro #
G716382695
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M10
Fastener Length
16 mm
Details
Finish
Galvanized
Thread Style
Fully Threaded
Material
Steel
Item
Thumb Screw
Head Type
Wing
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.