WING SCREW SIMILAR TO DIN 316 M10X20, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.110X20
Zoro # G016382746
product price:Â $9.55
/eaKey Features
Finish
Galvanized
Fastener Length
20 mm
Material
Steel
Head Type
Wing
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.110X20
Zoro #
G016382746
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
20 mm
Thread Size
M10
Details
Finish
Galvanized
Material
Steel
Head Type
Wing
Item
Thumb Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.