WING SCREW SIMILAR TO DIN 316 M12X20, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.112X20
Zoro # G616382627
product price:Â $12.29
/eaKey Features
Fastener Length
20 mm
Thread Style
Fully Threaded
Head Type
Wing
Thread Size
M12
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.112X20
Zoro #
G616382627
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
20 mm
Thread Size
M12
Details
Thread Style
Fully Threaded
Head Type
Wing
Finish
Galvanized
Item
Thumb Screw
System of Measurement
Metric
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.