WING SCREW SIMILAR TO DIN 316 M12X30, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.112X30
Zoro # G116382592
product price:Â $12.55
/eaKey Features
Fastener Length
30 mm
Material
Steel
Thread Size
M12
Thread Style
Fully Threaded
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.112X30
Zoro #
G116382592
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
30 mm
Thread Size
M12
Details
Material
Steel
Thread Style
Fully Threaded
Item
Thumb Screw
Finish
Galvanized
System of Measurement
Metric
Head Type
Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.