WING SCREW SIMILAR TO DIN 316 M12X70, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.112X70
Zoro # G816382823
product price:Â $18.45
/eaKey Features
Thread Size
M12
Head Type
Wing
Fastener Length
70 mm
Material
Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.112X70
Zoro #
G816382823
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M12
Fastener Length
70 mm
Details
Head Type
Wing
Item
Thumb Screw
Material
Steel
System of Measurement
Metric
Finish
Galvanized
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.