WING SCREW SIMILAR TO DIN 316 M12X80, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.112X80
Zoro # G016382784
product price:Â $18.99
/eaKey Features
Finish
Galvanized
Fastener Length
80 mm
Head Type
Wing
Thread Style
Fully Threaded
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.112X80
Zoro #
G016382784
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
80 mm
Thread Size
M12
Details
Finish
Galvanized
Head Type
Wing
Thread Style
Fully Threaded
Material
Steel
System of Measurement
Metric
Item
Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.