Zoro Homepage

LED Traffic Light, Dock Safety, 5" W, 10" H

  • Mfr # 503059037

  • Zoro # G1196271


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
5 in
Overall Depth
3 in
For Use With
Dock Safety
For Use With Mfr. Model Number
448561, 503059001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503059037
Zoro #
G1196271
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
10 in
Overall Width
5 in
Overall Depth
3 in
Overall Length
3 in

Details

Item
LED Traffic Light
For Use With
Dock Safety
For Use With Mfr. Model Number
448561, 503059001
Color
Green; Red
Compatible with Manufacturer Model Number
448561, 503059001
Compatible Manufacturer Part Number
448561, 503059001
Compatible Manufacturer Model Number
448561, 503059001
Compatible with Manufacturer Model No.
448561, 503059001
Compatible with Mfr. Model No.
448561, 503059001
For Use with Mfr Model Number
448561, 503059001
Compatible Pump Manufacturer Part Number
448561, 503059001
Compatible Mfr. Model Number
448561, 503059001

Description

LED Traffic Light, Sign Legend No Legend, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.