Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X-3X, Lime, Class E, Storm Stopper Rainwear Pants

  • Mfr # 9665P-2X-3X

  • Zoro # G7377468


product price: $30.29
/ea
Sold in multiples of 3 for $90.87

Key Features

Color
Lime
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Features
High Quality Elastic Suspenders with Quick Release Buckle
Fly Closure Type
Front Fly with Snap Closure
Ankle Type
Adjustable Leg Cuff Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9665P-2X-3X
Zoro #
G7377468
UPC #
801094966582
Country of Origin
China

Dimensions

Size
2XL/3XL

Details

Item
Class E Rain Bib Pants
Color
Lime
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Features
High Quality Elastic Suspenders with Quick Release Buckle
Fly Closure Type
Front Fly with Snap Closure
Ankle Type
Adjustable Leg Cuff Straps

Description

2X-3X, Lime, Class E, Storm Stopper Rainwear Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.