Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # ASFM300-2X

  • Zoro # G8259492


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASFM300-2X
Zoro #
G8259492
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Vest Size
2XL
Fits Chest Size
52 in to 59 in
Length
29 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in
Maximum Chest Size
59 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
5.1 cal/sq cm
Hazard Risk Category (HRC)
1
Features
2 in Wide Flame Resistant Reflexite Reflective Material
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Green/Yellow and Silver
Breakaway
No
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Total Number of Pockets
3
Number of Inside Pockets
3
Safety Features
Arc-Flash Rated
Reflective Stripe Color
Silver
Arc Flash PPE Category
1
Number of Outside Pockets
0

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 59 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Snap, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.