Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XL Class 2 High Visibility Vest, Lime

  • Mfr # 1056-2X

  • Zoro # G4189211


product price: $14.29
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1056-2X
Zoro #
G4189211
UPC #
801094105646
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Fits Chest Size
52 in to 54 in
Length
28 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Features
Left Chest Mic Tab
Vest Features
Mic Tab
Reflective Stripe Main Color
Silver
Total Number of Pockets
2
Reflective Stripe Color
Silver
Number of Outside Pockets
0
Reflective Stripe Border Color
Orange
Pocket Location
Left Chest, Right Waist
ANSI Type
Type R
Fabric Construction
Mesh
Breakaway
No
Number of Inside Pockets
2
Reflective Stripe Border Type
Contrasting
Safety Vest Style
Standard
Fall Protection Compatible
No
Reflective Stripe Location
Back, Chest, Waist
Includes LED Lights
No
Horizontal Stripe Type
Single

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.