Zoro Homepage

2XL Class 2 High Visibility Vest, Lime

  • Mfr # 1076-2X

  • Zoro # G3842562


product price: $22.19
/ea
Sold in multiples of 3 for $66.57

Key Features

Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076-2X
Zoro #
G3842562
UPC #
801094107640
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Length
25 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
2" Wide ORALITE Prismatic Reflective Material; Zipper Front Closure; Left and Right Chest Mic Tabs; Outside Left Chest 2-Tier, 4-Division Pencil Pocket; Inside Lower Right Patch Pocket; Ultra-Cool
ATPV Rating
Not Rated
Standards
ANSI 107 Type R Class 2
Vest Stripe Color Family
Orange/Red and Silver
Number of Inside Pockets
1
Number of Outside Pockets
1

Description

2X, Lime, Class 2, Oralite All Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.