Shop All Traffic Safety Vests and Apparel
Kishigo
2XL/3XL Class 2 High Visibility Vest, Lime
Mfr # 1805-2X-3X
Zoro # G4883487
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 1
Product Information
- Brand Kishigo
- MFR # 1805-2X-3X
- Zoro # G4883487
- UPC # 801094994431
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 50 in to 54 in |
Length | 28 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 54 in |
Details
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (2080-L (9))
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- Kishigo Workwear and Protective Clothing