3XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM389-3X
Zoro # G8067324
product price: $76.15
/eaSold in multiples of 3 for $228.45
Free Shipping & Returns
Key Features
Color
Yellow/Green
ANSI Class
2
Material
Modacrylic Blend/Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM389-3X
Zoro #
G8067324
UPC #
801094101556
Country of Origin
United States
Dimensions
Size
3XL
Fits Chest Size
56" to 60"
Length
28 in
Details
Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Modacrylic Blend/Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
5.1
Features
2" Wide High Performance Breathable Reflective Material; Flame Resistant Hook and Loop Front Closure; Two Lower Inside Patch Pockets; Left Chest Inside 2-Tier, 4-Division Pocket
Standards
ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
1
Number of Outside Pockets
0
Number of Inside Pockets
3
Description
3X, Lime, Class 2, Usa, Fr Breathable Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.