Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3XL Class 2 Flame Resistant Vest, Lime

  • Mfr # F300-3X

  • Zoro # G4842756


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Green
Size
3XL
ANSI Class
2
Material
Modacrylic Blend
Back Stripe Pattern
U-Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300-3X
Zoro #
G4842756
UPC #
801094970558
Country of Origin
United States

Dimensions

Size
3XL
Vest Size
3XL
Fits Chest Size
56 in to 58 in
Length
28 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Item
FR High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Modacrylic Blend
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
5.5 cal/sq cm
Hazard Risk Category (HRC)
1
Vest Stripe Color Family
Silver
Features
2" Wide Flame Resistant Reflective Material; FR Hook and Loop Front Closure; Two Inside Lower Patch Pockets; One Inside Upper Left 2-Tier, 4-Division Pencil Pocket; Arc Rating/ATPV 5.5 cal/cm2
Standards
ANSI 107 Type R Class 2, ASTM F1506, NFPA 70E-2012
Safety Vest Style
Standard
Number of Outside Pockets
0
Arc Flash PPE Category
1
Reflective Stripe Color
Silver
Reflective Stripe Border Type
None
Reflective Stripe Location
Back, Chest, Waist
Includes Microphone Tab
No
Total Number of Pockets
3
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Reflective Tape Type
Glass Bead
Includes Tablet Pocket
No
Breakaway
No
Includes LED Lights
No
Passes ASTM F6413 Flame Test
D6413
Fabric Construction
Solid
Number of Inside Pockets
3
Includes ID Window
No
Vest Front Style
Solid
Expandable
No
ANSI Type
Type R, Class 2
Vest Back Style
Solid
Horizontal Stripe Type
Single
Safety Features
Arc-Flash Rated
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver

Description

High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.