3XL Class 2 High Visibility Vest, Lime
Mfr # 1076-3X
Zoro # G3842526
product price: $20.89
/eaSold in multiples of 3 for $62.67
Key Features
Color
Yellow/Green
Size
3XL
ANSI Class
2
Material
Cotton Blend
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1076-3X
Zoro #
G3842526
UPC #
801094107657
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
56" to 58"
Length
29 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Cotton Blend
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Left and right chest mic tabs
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Silver
Number of Inside Pockets
1
Number of Outside Pockets
1
Description
3X, Lime, Class 2, Oralite All Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.