3XL Class 2 High Visibility Vest, Lime
Mfr # 1163-3X
Zoro # G3999432
product price: $16.69
/eaSold in multiples of 3 for $50.07
Key Features
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Solid Front and 100% Polyester Mesh Back
Back Stripe Pattern
U-Block
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1163-3X
Zoro #
G3999432
UPC #
801094116352
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
56 in to 58 in
Length
27 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Solid Front and 100% Polyester Mesh Back
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Standards
ANSI 107 Type R Class 2
Features
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Number of Outside Pockets
4
Number of Inside Pockets
2
Description
3X, Lime, Class 2, Solid Front With Mesh Back Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.