Zoro Homepage

3XL Men's Safety Vest, Orange

  • Mfr # 1516-3X

  • Zoro # G7793091


product price: $32.69
/ea
Sold in multiples of 3 for $98.07

Key Features

Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1516-3X
Zoro #
G7793091
UPC #
801094151650
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56" to 58"
Length
29 in

Details

Item
Safety Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow/Silver
Features
Left and right chest mic tabs
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Number of Outside Pockets
4
Number of Inside Pockets
2

Description

3XL, Orange, Class 2, Black Series Black Bottom Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.